1.5 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS

Item #: 384777

Cat #: BK/C520-1.5-R

UPC: 051712208154

to view pricing and more.
Documents & Guides
1.5 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS

Overview

1.5 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS
Also known as: 051712208154, BK/C520-1.5-R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Clip
Amps: 1.500
Length: 14.5 mm
Diameter: 5.200 mm
Speed: Fast Acting
Material: Glass
Mounting: Clip
Length: 14.5 mm
Type: Fuse, Electronic
Volts AC: 250
Amps: 1.500
Diameter: 5.200 mm