LED CEILING 2X13W NEUT. WH

Item #: 384793

Cat #: CLED2X13NW

UPC: 019813028439

to view pricing and more.
Documents & Guides
No Documents Available
Architectural 3112 Lumens Cled 26W 4000K White

Overview

Architectural 3112 Lumens Cled 26W 4000K White
Also known as: 019813028439, CLED2X13NW

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Lumens: 2069
Type: Ceiling
Color Rendering Index (CRI): 86
Color: White
Wattage: 26
Lumens: 2069
Color Rendering Index (CRI): 86
Color Temperature: 4000 (Cool White)
Type: Ceiling
Color: White