This product has been discontinued.

Compact Fluorescent Lamp, A15, 9W, 2700K
Item #: 384795
Cat #: CF9EL/A15/BL2
UPC: 046135297915
to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 9 Watt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 450, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 10 Sylvania Part # 29791
Overview
Compact Fluorescent Lamp, 9 Watt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 450, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 10 Sylvania Part # 29791
Also known as: 046135297915, CF9EL/A15/BL2
Specifications
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Shape: | A15 (Arbitrary) |
| Lumens: | 450 |
| Wattage: | 9 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Fluorescent |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Lumens: | 450 |
| Color Temperature: | 2700 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Shape: | A15 (Arbitrary) |
| Wattage: | 9 |
| Light Technology: | Fluorescent |