This product has been discontinued.

Fuse, T094823 Protistor, 63A, 690VAC, Extremely High Interrupting
Item #: 38487
Cat #: T094823
UPC: 605340126931
to view pricing and more.
Documents & Guides
Fuse, T094823 Protistor, 63 Amp, 690 Volt AC, Extremely High Interrupting, Semi-Conductor
Overview
Fuse, T094823 Protistor, 63 Amp, 690 Volt AC, Extremely High Interrupting, Semi-Conductor
Also known as: 605340126931, T094823
Specifications
| Volts AC: | 690 |
| Amps: | 63 |
| Class: | R |
| Mounting: | Clip |
| Type: | Semi Conductor Fuse |
| Speed: | Extreme Fast Acting |
| Volts AC: | 690 |
| Class: | R |
| Type: | Semi Conductor Fuse |
| Amps: | 63 |
| Mounting: | Clip |
| Speed: | Extreme Fast Acting |