Motion Sensor, Outdoor, 300W, 120V, White

Item #: 38492

Cat #: LS300W

UPC: 019813730028

Sign In or Register to view pricing and more.
Documents & Guides
Motion Sensor, Outdoor, 300 Watt, 120 Volt, White, 110°, Wall Mount

Overview

Motion Sensor, Outdoor, 300 Watt, 120 Volt, White, 110°, Wall Mount

The RAB RABLS300W Luminator sensor features a 110° view, manual override, 300 Watts switching capacity and auto test logic.

Also known as: 019813730028, LS300W

Specifications

Volts AC: 120
Wattage: 300
Color: White
Mounting: Wall
Volts AC: 120
Color: White
Wattage: 300
Mounting: Wall