LED BOLLARD 42 Inch 5W WARM WITH SQUAR

Item #: 384937

Cat #: BLED5-42YW

UPC: 019813027968

to view pricing and more.
Documents & Guides
No Documents Available
Landscape 128 Lumens Bled 42 Inches Square 5W 3000K White

Overview

Landscape 128 Lumens Bled 42 Inches Square 5W 3000K White
Also known as: 019813027968, BLED5-42YW

Specifications

Color Rendering Index (CRI): 87
Color Temperature: 3000 (Warm White)
Wattage: 5
Type: Landscape
Color: White
Color Rendering Index (CRI): 87
Wattage: 5
Color: White
Color Temperature: 3000 (Warm White)
Type: Landscape