Starter, Reversing, Size 0, 18A, 120VAC Coil, 600VAC Rated, Open

Item #: 384978

Cat #: CR309B002

UPC: 783166391020

to view pricing and more.
Documents & Guides
Starter, Reversing, Size 0, 18 Amp, 120 Volt AC Coil, 600 Volt AC Rated, Open

Overview

Starter, Reversing, Size 0, 18 Amp, 120 Volt AC Coil, 600 Volt AC Rated, Open
Also known as: 783166391020, CR309B002

Specifications

Volts AC Control: 120
Type: Reversing, Starter
Amps: 18
Volts AC: 600
Volts AC Control: 120
Amps: 18
Type: Reversing, Starter
Volts AC: 600