Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Pull Box, Type 1, Screw Cover, Size/Dims: 12" x 12" x 8", Material/Finish: Steel/Gray, No Knockouts.
Overview
Pull Box, Type 1, Screw Cover, Size/Dims: 12" x 12" x 8", Material/Finish: Steel/Gray, No Knockouts.
Use the nVent HOFFMAN HOFASE12X12X8NK enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510474201, ASE12X12X8NK
Specifications
Height: | 12 in |
Width: | 12 in |
Depth: | 8 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
Special Program: | Hoffman On Demand |
Height: | 12 in |
Depth: | 8 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Width: | 12 in |
Mounting: | Surface |
Color: | Gray |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)