LIGHT EM HI CAPACITY

Item #: 385228

Cat #: LM24CH

UPC: 782520844288

to view pricing and more.

Overview

DUL LM24CH LIGHT EM HI CAPACITY
Also known as: 782520844288, LM24CH

Specifications

Wattage: 24
Volts DC: 6
Color: White
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC Range: 120 - 277
Wattage: 24
Color: White
Standards: California Proposition 65
Volts AC Range: 120 - 277
Volts DC: 6
Material: Steel
Light Technology: Incandescent