REXEL logo

Liquidtight Grounding Connector, 1/2", Straight, Insulated

Item #: 3853
Cat #: 5332GR
UPC: 786210899985
Sign In or Register to view pricing and more.
Liquidtight Grounding Connector, 1/2 Inch, Straight, Insulated, Grounding Lug Wire Size: 14 AWG to 8 AWG, Steel/Zinc Plating

Product Overview

Liquidtight Grounding Connector, 1/2 Inch, Straight, Insulated, Grounding Lug Wire Size: 14 AWG to 8 AWG, Steel/Zinc Plating
Also known as: 786210899985, 5332GR
Frequently Bought Together (75)
Thomas & Betts
5342GR Liquidtight Grounding Connector, 45°, Size: 1/2", Malleable Iron
Appleton
RB75-50A Reducing Bushing, Threaded, 3/4" x 1/2", Aluminum
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Multiple
100 Rigid Aluminum Conduit, 1", 10'
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Thomas & Betts
5333GR Liquidtight Connector, Straight, 3/4", Grounding, Malleable, Insulated
3M
35-ORANGE-3/4X66FT Color Coding Electrical Tape, Vinyl, Orange, 3/4" x 66'
Thomas & Betts
5352GR 1/2" 90° Insulated Liquidtight Connector, Malleable, Grounding Lug
Thomas & Betts
5352GR 1/2" 90° Insulated Liquidtight Connector, Malleable, Grounding Lug
Multiple
UA050GRY1000RL Liquidtight, Type UA, 1/2", 1000' Reel
Appleton
390 1 IN FM9 STAMPED COVER
Appleton
LB27 Conduit Body, Type: LB, Size: 3/4", Form 7, Malleable Iron
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Appleton
HUBG75DN Grounding Hub, 3/4", Insulated, Gasketed, Watertight, Zinc Die Cast
Appleton
T27 Conduit Body, Type: T, 3/4", Form 7, Grayloy-Iron
Appleton
270F Conduit Body Cover, 3/4", Form 7, Iron Alloy
Thomas & Betts
5333GR Liquidtight Connector, Straight, 3/4", Grounding, Malleable, Insulated
Appleton
GASK572 Conduit Body Gasket, Type Solid, Form 7, Size: 3/4", Neoprene
Appleton
RB100-50A Reducing Bushing, Threaded, 1"x 1/2", Aluminum
Thomas & Betts
5342GR Liquidtight Grounding Connector, 45°, Size: 1/2", Malleable Iron
Appleton
ECDB50HP Universal Drain or Breather, 1/2", Raintight, Stainless Steel
Eaton B-Line
B22-120HDG CHANNEL, 1 5/8-IN. X 1 5/8-IN., 12 GA., 120-IN. (10 FT), HOT DIP GALVANIZED
Eaton B-Line
B2010HDG Rigid Strut Strap, 1", Steel
Appleton
TB39 Conduit Body, Type: TB, Mark 9, Size: 1", Aluminum
Multiple
GRC050XCL 1/2" x 1-1/8" Galvanized Conduit Nipple, Closed
Appleton
GASK1943 Conduit Body Gasket, Type Solid, Form 9, Size: 1", Neoprene
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
OZ Gedney
GASK575 1-1/2 IN FORM7 CVR GASKET
Multiple
EF075GRY100CL Liquidtight, Type EF, 3/4", 100' Coil
Multiple
075 Rigid Aluminum Conduit, 3/4", 10'
Thomas & Betts
5332 Liquidtight Connector, Straight, 1/2", Insulated, Steel
Woodhead
1705 Plug to Receptacle Adaptor, 15 Amp, Yellow
Woodhead
1712 Safeway Adapter NEMA L5-15 Receptacle/Female,NEMA 5-15 Plug - Male, 15A/125V
Multiple
UA050GRY100CL Liquidtight, Type: UA, 1/2", 100' Coil
Appleton
UNY75NR Union, 3/4", Male/Female, Explosionproof, Steel
Appleton
570SA Conduit Body Cover, 1-1/2", Form 7, Aluminum
Panduit
BT9LH-C0 Cable Tie, Light-Heavy, UV Black Nylon, 30.7" Long, 50/PK
Cooper Crouse-Hinds
STL2 STEEL THRD LUBRICANT 1 3/4 OZ TUBE
Thomas & Betts
5343GR Liquidtight Connector, 3/4", Malleable Iron
Eaton B-Line
B22A-120HDG CHANNEL, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 120-IN. (10 FT), HOT DIP G
Thomas & Betts
5352GR 1/2" 90° Insulated Liquidtight Connector, Malleable, Grounding Lug
Appleton
T39 Conduit Body, Type: T, 1", Form 9, Aluminum
Appleton
T29 Conduit Body, Type: T, 3/4", Form 9, Aluminum
Appleton
LB39 Conduit Body, Type: LB, Size: 1", Form 9, Aluminum
CRC
18412 Zinc-It Galvanize Touch-Up Coating - 13oz Aerosol Can
Appleton
290 Conduit Body Cover, Form 9, 3/4", Aluminum
Appleton
EYF-75 Sealing Fitting, Vertical/Horizontal, 3/4", Explosionproof, Malleable
Appleton
APP270IG Conduit Body Cover/Gasket, 3/4", Form 7, Steel
Multiple
XHHW12STR7BLK500CN 12 AWG XHHW Stranded Copper, Black, 500' Carton
Multiple
XHHW12STR7WHT500CN 12 AWG XHHW Stranded Copper, White, 500' Carton
Multiple
GRC100XCL 1" x 1-1/2" Galvanized Conduit Nipple, Closed
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Multiple
THHN4STRGRN1000RL 4 AWG THHN Stranded Copper, Green, 1000'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
UA050GRY100CL Liquidtight, Type: UA, 1/2", 100' Coil
Multiple
UA050GRY1000RL Liquidtight, Type UA, 1/2", 1000' Reel
Thomas & Betts
DX-1 Type DX Duct Seal, 1 lb Slug
Appleton
PLG-125 Close-Up Plug, Recessed Head, 1-1/4", Explosionproof, Malleable
Appleton
RB150-100 Reducing Bushing, Threaded, 1-1/2" x 1", Steel
Appleton
APP170IG Conduit Body Cover/Gasket, 1/2", Form 7, Steel
Thomas & Betts
5353GR Liquidtight Connector, 90°, 3/4", Grounding, Malleable, Insulated
Appleton
270 Conduit Body Cover, 3/4", Form 7, Steel
Appleton
PLG-75R Close-Up Plug, Recessed Head, 3/4", Explosionproof, Steel
Thomas & Betts
5342GR Liquidtight Grounding Connector, 45°, Size: 1/2", Malleable Iron
Dottie
TT75 Pre-Moistened Multi-Purpose Hand Towels - 75 Towels
Thomas & Betts
5333 Liquidtight Connector, Straight, 3/4", Insulated, Steel
Appleton
PLG-200 Close-Up Plug, Recessed Head, 2", Explosionproof, Malleable
Appleton
EYF-75 Sealing Fitting, Vertical/Horizontal, 3/4", Explosionproof, Malleable
Cooper Crouse-Hinds
CHICOSS2 2 OZ. SPEED SEALING COMPOUND
3M
33+-3/4X76FT-1 Professional Use Vinyl Electrical Tape, 3/4" x 76', Black
Littelfuse
FLM003 Fuse, 3A, 250VAC, Slo-Blow FLM Series Midget
Appleton
LB17 Conduit Body, Type: LB, Size: 1/2", Form 7, Malleable Iron
Eaton
FH45 Eaton A200/B100 heater
Ideal
30-652 Wire Connector, Type: Winged, 18 to 8 AWG, Red
Dottie
LHD1 Duct Seal - 1lb Bag

Specifications

Diameter: 1/2 in
Gauge: 10, 12, 14, 8
Type: Liquidtight Connector, Insulated, Straight
Material: Steel
Diameter: 1/2 in
Type: Liquidtight Connector, Insulated, Straight
Gauge: 10, 12, 14, 8
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)