300 MCM THHN/THWN-2 Stranded Copper, Gray, 1000'

Item #: 385504
Cat #: THHN350STRGRY1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
300 MCM THHN/THWN-2 Stranded Copper, Gray,1000 foot Reel

Overview

300 MCM THHN/THWN-2 Stranded Copper, Gray,1000 foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN350STRGRY1000RL

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 300
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Material: Copper
Gauge: 300
Conductors: 1
Package Type: Reel
Jacket: PVC
Color: Gray
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)