This product has been discontinued.
1
more

Copper Compression Lug, 2 Hole, 777.7 kc
Item #: 385521
Cat #: LCDX750-12E-3
UPC: 074983423484
Sign In or Register to view pricing and more.
Documents & Guides
Two-hole, flex lug, 750 kcmil cable, 1/2 stud hole, 1.25 hole spacing.
Overview
Two-hole, flex lug, 750 kcmil cable, 1/2 stud hole, 1.25 hole spacing.
Also known as: 074983423484, LCDX750-12E-3
Specifications
| Material: | Copper |
| Color: | Yellow |
| Stud Size: | 1/2 in |
| Material: | Copper |
| Stud Size: | 1/2 in |
| Color: | Yellow |