
Conduit Hanger With Bolt/Nut, Size: 1/2", Steel/Zinc
Item #: 385522
Cat #: H0WBS
UPC: 783126248050
to view pricing and more.
Documents & Guides
Features: Physical Dimension 1 7/8 In Length X 3/4 In Width, Size: 0.5in, Material: Steel, Finish: Zinc Plated
Overview
Features: Physical Dimension 1 7/8 In Length X 3/4 In Width, Size: 0.5in, Material: Steel, Finish: Zinc Plated
Appleton™ and O-Z/Gedney™ Hang-On™ hangers are designed secure rigid metal conduit, IMC or EMT to threaded rod, supports or directly to mounting surfaces.
Also known as: 783126248050, H0WBS
Specifications
| Diameter: | 1/2 in |
| Material: | Steel |
| Diameter: | 1/2 in |
| Material: | Steel |