Emergency Light, 2 Head, 10W

Item #: 38555
Cat #: LZ2
UPC: 782520836740
Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, Architectural/Commercial Grade, 120/277V, 10W, 2-Lamp, Adjustable Halogen Lamps, White Housing Includes: Battery Backup.

Overview

Emergency Light, Architectural/Commercial Grade, 120/277V, 10W, 2-Lamp, Adjustable Halogen Lamps, White Housing Includes: Battery Backup.
The LZ series is an indoor emergency lighting unit with 10 to 30 W capacity utilizing a sealed lead calcium battery in 6 VDC. Supplied standard with two halogen MR16 lamps. High output LED based MR16 option provides increased spacing, additional run time and/or increased remote capacity. Matching remote heads are also offered. The integrated lamp design offers greater protection from vandalism.
Also known as: 782520836740, LZ2

Specifications

Volts AC: 120/277
Volts DC: 6
Wattage: 10
Material: Thermoplastic
Color: White
Standards: California Proposition 65
Light Technology: Halogen
Volts AC: 120/277
Wattage: 10
Color: White
Light Technology: Halogen
Volts DC: 6
Material: Thermoplastic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)