
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Light; Manor House; Mini; Fixture Material: Steel Trim, Steel Chain, Glass Shade; Fixture Finish: Weathered Iron Trim, Weathered Ironchain, Clear Seeded Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting: Center Lock-up; Width: 9 In; Height: 8 In, 59 In With Chain; Wire Length: 120 In; Chain Length: 12 In; Lamp Included: No;diffuser Size: 6 In Diameter; Connection: Mounted To Box
Overview
Sea Gull Lighting; Pendant Light; Manor House; Mini; Fixture Material: Steel Trim, Steel Chain, Glass Shade; Fixture Finish: Weathered Iron Trim, Weathered Ironchain, Clear Seeded Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting: Center Lock-up; Width: 9 In; Height: 8 In, 59 In With Chain; Wire Length: 120 In; Chain Length: 12 In; Lamp Included: No;diffuser Size: 6 In Diameter; Connection: Mounted To Box
Also known as: 785652614576, 6145-07
Specifications
No Specifications Available