TeSys Deca reversing contactor - 3P(3 NO) - AC-3 - <= 440 V 40 A - 24 V AC coil

Item #: 385622

Cat #: LC2D40AB7

UPC: 389119409479

to view pricing and more.
TeSys Deca reversing contactor - 3P(3 NO) - AC-3 - <= 440 V 40 A - 24 V AC coil

Overview

TeSys Deca reversing contactor - 3P(3 NO) - AC-3 - <= 440 V 40 A - 24 V AC coil

LC2D40AB7 is a 3-pole TeSys D reversing contactor from Schneider Electric for motor applications. Rated 40A AC-3 18.5kW@400V, it includes a 24V 50/60Hz AC coil, 2NO+2NC aux contacts, a mechanical interlock. LC2D40AB7 is a 3-pole TeSys D reversing contactor from Schneider Electric for motor applications up to 18.5kW@400V. It includes a 24V 50/60Hz AC coil and 2NO+2NC built-in auxiliary contacts, NC mirror certified. Compact, DIN-rail mounting, with mechanical interlock and pre-wired reversing circuit, it procures reliability and durability. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Compact product, 119mm wide, for DIN-rail and panel mounting. Assembled with mechanical interlock and pre-wired reversing circuit. Clear separation between power and control circuits, easy front access to coil and auxiliary contacts connections. Equipped with a 24V AC coil that can be supplied at 50Hz or 60Hz. Provides 4 built-in auxiliary contacts 2NO + 2NC, NC contacts are mirror certified suitable to be included in the control of safety systems. High electrical durability, guaranteed for 1.6 million cycles at 40A AC-3 440V, for demanding motor switching applications. Robust design with high making and breaking capacities up to 20 In. Power connections by EverLink BTR screw terminals providing constant tightening pressure.

Also known as: 389119409479, LC2D40AB7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65