Pull Box, NEMA 1, Screw Cover, 24" x 24" x 4"

Item #: 38566
Cat #: ASE24X24X4NK
UPC: 783510473105
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, 24 Inch x 24 Inch x 4 Inch, Steel With Gray Finish, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, 24 Inch x 24 Inch x 4 Inch, Steel With Gray Finish, No Knockouts
Pull Box, NEMA 1, Screw Cover, 24 Inch x 24 Inch x 4 Inch, Steel With Gray Finish, No Knockouts
Also known as: 783510473105, ASE24X24X4NK

Specifications

Depth: 4 in
Width: 24 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 0
Depth: 4 in
Mounting: Surface
Height: 24 in
Material: Steel
Number of Knockouts: 0
Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)