Breaker, Molded Case, 3P, 50A, 480VAC, 250VDC, F Frame, Shunt Trip

Item #: 38568

Cat #: FAL340501021

UPC: 785901128946

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 50 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, F Frame, Shunt Trip

Overview

Breaker, Molded Case, 50 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, F Frame, Shunt Trip
Also known as: 785901128946, FAL340501021

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 50
Standards: California Proposition 65
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 480
Standards: California Proposition 65