This product may not be available in all locations.
2
more

Transformer, Dry Type, 50VA, 600 x 120/240VAC, NEMA 3R
Item #: 385695
Cat #: 50SV51A
UPC: 785901020288
to view pricing and more.
Documents & Guides
Transformer, Dry Type, 50 VA, 600 x 120/240 Volt AC, NEMA 3R
Overview
Transformer, Dry Type, 50 VA, 600 x 120/240 Volt AC, NEMA 3R
Also known as: 785901020288, 50SV51A
Specifications
| Volt Amps: | 50 |
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 600 |
| Volt Amps: | 50 |
| Type: | Dry Type Transformer |
| Phase: | 1 |
| Primary Voltage: | 600 |