Limit Switch, Miniature, Top Plunger, SPDT, 10A, 120/240VAC, 6' Cable

Item #: 385708

Cat #: 9007MS01S0206

UPC: 785901398943

to view pricing and more.
Limit Switch, Miniature, Top Plunger, 1-Pole, Double Throw, 10 Amp, 120/240 Volt AC, Silver, 1 Normally Open/Normally Closed Contact, 6 Foot Cable, #18 AWG SJTO, Side Entrance

Overview

Limit Switch, Miniature, Top Plunger, 1-Pole, Double Throw, 10 Amp, 120/240 Volt AC, Silver, 1 Normally Open/Normally Closed Contact, 6 Foot Cable, #18 AWG SJTO, Side Entrance
Also known as: 785901398943, 9007MS01S0206

Specifications

Poles: 2
Type: Limit Switch, Top Plunger, Miniature
Amps: 10
Volts AC: 120, 240
Mounting: Surface
Length: 6 ft
Standards: California Proposition 65
Poles: 2
Amps: 10
Mounting: Surface
Standards: California Proposition 65
Type: Limit Switch, Top Plunger, Miniature
Volts AC: 120, 240
Length: 6 ft