Pressure Switch, Water, 30-50PSI Operating , 15-30PSI Differential

Item #: 385712
Cat #: 9013FSG2J21M4
UPC: 78590106618
Sign In or Register to view pricing and more.
Pressure Switch, Water, 50 Max PSI, 30 - 50 PSI Operating , 15 - 30 PSI Differential, 575 Volt AC, Diaphragm Operator, 2-Pole, 1/4 NPSF Internal Flange Fitting, Low Pressure Cut-Off, (AUTO-START-OFF), 10 PSI Below

Overview

Pressure Switch, Water, 50 Max PSI, 30 - 50 PSI Operating , 15 - 30 PSI Differential, 575 Volt AC, Diaphragm Operator, 2-Pole, 1/4 NPSF Internal Flange Fitting, Low Pressure Cut-Off, (AUTO-START-OFF), 10 PSI Below
Also known as: 78590106618, 9013FSG2J21M4

Specifications

Poles: 2
Type: Pressure Switch, Water, DPST, Electromechanical
IP/NEMA Rating: NEMA 1
Volts AC: 575
Standards: California Proposition 65
Range: 30 - 50 PSI, 15 - 30 PSI, 50 PSI
Poles: 2
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Type: Pressure Switch, Water, DPST, Electromechanical
Volts AC: 575
Range: 30 - 50 PSI, 15 - 30 PSI, 50 PSI

Customer Reviews

No reviews for this product
(0)