connection sub-base ABE7 - for distribution of 4 analog output channels

Item #: 385717

Cat #: ABE7CPA21

UPC: 389110836199

to view pricing and more.

Overview

connection sub-base ABE7 - for distribution of 4 analog output channels

This product is part of the Modicon ABE7 range, an offer of connection sub-bases for Telefast pre-wired system. This product consists in a connection sub-base for distribution of 4 analogue output channels. It is furnished with screw type terminals for electrical connection and 25-way D-Sub (DB-25) connection to PLC. It is an IP20 rated product. It weighs 0.18kg. It is suitable for all types of industrial applications. This product is certified by LROS, DNV, UL, GL, BV and CSA. This connection sub-base is suitable for use with Modicon Premium TSXAEY420 and TSXASY410 PLC. The fixing is done by clips (35mm symmetrical DIN rail) and screws (solid plate with fixing kit). Modicon ABE7 means greater simplicity to rationalise wiring in automation system equipment. Pre-wired system enabling connection and adaptation of control signals of PLC cards equipped with HE10 connectors.

Also known as: 389110836199, ABE7CPA21

Specifications

Standards: California Proposition 65
Standards: California Proposition 65