cord set, Modicon X80, 28 ways terminal, SUB-D25 connector, 1.5m

Item #: 385726

Cat #: BMXFTA150

UPC: 595864080447

to view pricing and more.
Documents & Guides
cord set, Modicon X80, 28 ways terminal, SUB-D25 connector, 1.5m

Overview

cord set, Modicon X80, 28 ways terminal, SUB-D25 connector, 1.5m

This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This cordset is an accessory of I/O module. The length of this cable is 1.5m. This product is robust, high quality and based on the latest innovative technology. It is furnished with 25-way SUB-D connector for sub-base side and 28-way removable terminal block for module side. It weighs 0.32kg. It is suitable for medium to large process applications. This cordset is compatible with Modicon ABE7CPA02 connection sub-base, Modicon X80 BMXAMI0810, Modicon X80 BMXAMI0800 analogue input module, Advantys Telefast ABE7CPA31/E and Advantys Telefast ABE7CPA03 connection sub-base. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).

Also known as: 595864080447, BMXFTA150

Specifications

Length: 1.5 m
Standards: California Proposition 65
Length: 1.5 m
Standards: California Proposition 65