SW FUSIBLE HD 60A 3P NEMA12/VIEW WINDOW

Item #: 385748
Cat #: H362AWKVW
UPC: 785901208839
Sign In or Register to view pricing and more.
Square D,SW FUSIBLE HD 60A 3P NEMA12/VIEW WINDOW,600V,60A,Galvannealed Steel,Lugs,NEMA 3R/12,Rainproof, Sleet/Ice proof and Dust tight (Indoor/Outdoor),Safety Switch,Single Throw,UL Listed,heavy duty,heavy duty,surface

Overview

Square D,SW FUSIBLE HD 60A 3P NEMA12/VIEW WINDOW,600V,60A,Galvannealed Steel,Lugs,NEMA 3R/12,Rainproof, Sleet/Ice proof and Dust tight (Indoor/Outdoor),Safety Switch,Single Throw,UL Listed,heavy duty,heavy duty,surface
SW FUSIBLE HD 60A 3P NEMA12/VIEW WINDOW
Also known as: 785901208839, H362AWKVW

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: 3R, 12K
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Amps: 60
Standards: California Proposition 65
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: 3R, 12K

Customer Reviews

No reviews for this product
(0)