This product may not be available in all locations.

SW UNFUSED HD 30A STAINLES/INTERLOK/VIEW
Item #: 385757
Cat #: HU361DSEIVW
UPC: 785901208952
to view pricing and more.
Documents & Guides
Square D,SW UNFUSED HD 30A STAINLES/INTERLOK/VIEW,304 Stainless Steel,30A,600V,Lugs,NEMA 3/3R4/4X/12,Non-Fusible,Rainproof, Dust tight and Corrosion Resistant (Indoor/Outdoor),Safety Switch,UL Listed,heavy duty,surface
Overview
Square D,SW UNFUSED HD 30A STAINLES/INTERLOK/VIEW,304 Stainless Steel,30A,600V,Lugs,NEMA 3/3R4/4X/12,Non-Fusible,Rainproof, Dust tight and Corrosion Resistant (Indoor/Outdoor),Safety Switch,UL Listed,heavy duty,surface
Also known as: 785901208952, HU361DSEIVW
Specifications
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 30 |
| Material: | Stainless Steel |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
| Poles: | 3 |
| Amps: | 30 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Standards: | California Proposition 65 |