This product may not be available in all locations.

Disconnect Switch, Non-Fusible, 60A, 3P, 600VAC, Heavy Duty
Item #: 385760
Cat #: HU363DSEIVW
UPC: 785901703952
to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Stainless Steel, Electrical Interlock, with Viewing Window
Overview
Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Stainless Steel, Electrical Interlock, with Viewing Window
Also known as: 785901703952, HU363DSEIVW
Specifications
| Poles: | 3 |
| Amps: | 100 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
| Amps: | 100 |
| Material: | Stainless Steel |
| Standards: | California Proposition 65 |