Disconnect Switch, Non-Fusible, NEMA 1, 200A, 600VAC, Heavy Duty

Item #: 385762

Cat #: HU364EI

UPC: 785901182979

to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, NEMA 1, 200 Amp, 3-Pole, 600 Volt AC, Heavy Duty, with Electrical Interlock

Overview

Disconnect Switch, Non-Fusible, NEMA 1, 200 Amp, 3-Pole, 600 Volt AC, Heavy Duty, with Electrical Interlock
Also known as: 785901182979, HU364EI

Specifications

Amps: 200
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65
Amps: 200
Mounting: Surface
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65