LIGHT COMM EM 12V 35W

Item #: 38578

Cat #: LZ35-12V

UPC: 782520837921

to view pricing and more.

Overview

DUL LZ35-12V LIGHT COMM EM 12V 35W
Also known as: 782520837921, LZ35-12V

Specifications

Wattage: 35
Material: Thermoplastic
Color: White
Volts DC: 12
Standards: California Proposition 65
Light Technology: Halogen
Volts AC Range: 120 - 277
Wattage: 35
Color: White
Standards: California Proposition 65
Volts AC Range: 120 - 277
Material: Thermoplastic
Volts DC: 12
Light Technology: Halogen