This product has been discontinued.

3 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250V
Item #: 385869
Cat #: BK/ABC-3
UPC: 051712301008
to view pricing and more.
Documents & Guides
3 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250V3 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 100A @ 250Vac, 10,000A @ 125Vac, 10,000A @ 125Vdc,Nickel-Plated Brass Endcaps, BULK
Overview
3 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250V3 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 100A @ 250Vac, 10,000A @ 125Vac, 10,000A @ 125Vdc,Nickel-Plated Brass Endcaps, BULK
Also known as: 051712301008, BK/ABC-3
Specifications
| Material: | Ceramic |
| Speed: | Fast Acting |
| Type: | Fuse, Electronic |
| Amps: | 3 |
| Material: | Ceramic |
| Type: | Fuse, Electronic |
| Speed: | Fast Acting |
| Amps: | 3 |