RadioRA 2 Neutral Wire Switch, 8A, Taupe

Item #: 385888

Cat #: RRD-8ANS-TP

UPC: 027557771801

to view pricing and more.
Documents & Guides
RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Taupe.

Overview

RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Taupe.

RadioRA 2 Switch, Multi-location/single-pole, neutral required, 120V/8A light or1/4 HP motor/5.8A motor in taupe

Also known as: 027557771801, RRD-8ANS-TP

Specifications

Type: Switch
Color: Taupe
Volts AC: 120
Mounting: Surface
Amps: 8
Family / Style: RadioRA 2
Type: Switch
Volts AC: 120
Amps: 8
Color: Taupe
Mounting: Surface
Family / Style: RadioRA 2