RadioRA 2 Wall Mount Keypad, Eggshell

Item #: 385900

Cat #: RRD-W6BRL-ES

UPC: 027557772426

Sign In or Register to view pricing and more.
RadiorA2 Wall Mount 6 Button Keypad, With Raise/Lower, Color: Eggshell.

Overview

RadiorA2 Wall Mount 6 Button Keypad, With Raise/Lower, Color: Eggshell.

RadioRAR 2 wall-mount designer keypads provide homeowners with a simple and elegant way to operate lights, shades /draperies, motorized screens, and many other devices. RadioRAR 2 keypads feature large, easy-to-use buttons, plus a unique backlit engraving option that makes the keypads readable any time of the day or night. The keypad buttons are rounded, allowing engraving to be displayed at an upward angle, increasing readability. Replacement Kits are available in a variety of colors and with custom engraving to clearly identify each button’s function. The flexible design of the keypads allow the color, number of buttons, and the configuration of the buttons to be changed after the keypad is installed.

Also known as: 027557772426, RRD-W6BRL-ES

Specifications

Type: Keypad, 6 Button
Color: Eggshell
Mounting: Knuckle
Family / Style: RadioRA 2
Type: Keypad, 6 Button
Mounting: Knuckle
Color: Eggshell
Family / Style: RadioRA 2