This product may not be available in all locations.
2
more

Breaker, Bolt On, 3P, 70A, 480Y/277VAC, 65kAIC, Thermal Magnetic
Item #: 38591
Cat #: EJB34070
UPC: 785901130635
to view pricing and more.
Documents & Guides
Breaker, Bolt On, 3 Pole, 70 Amp,480Y/ 277 Volt AC, 65 kAIC
Overview
Breaker, Bolt On, 3 Pole, 70 Amp,480Y/ 277 Volt AC, 65 kAIC
Also known as: 785901130635, EJB34070
Specifications
| Poles: | 3 |
| Amps: | 70 |
| Volts AC: | 277, 480Y |
| Standards: | California Proposition 65 |
| Poles: | 3 |
| Volts AC: | 277, 480Y |
| Amps: | 70 |
| Standards: | California Proposition 65 |