Fuse, 30A North American Style, Ferrule, 14 x 51 mm, 500VAC

Item #: 38610

Cat #: FWH-30A14F

UPC: 051712370844

Sign In or Register to view pricing and more.
30 Amp, Fuse, North American Style High Speed Ferrule, 14 x 51 mm, 500 Volt AC

Overview

30 Amp, Fuse, North American Style High Speed Ferrule, 14 x 51 mm, 500 Volt AC
Also known as: 051712370844, FWH-30A14F

Specifications

Diameter: 14 mm
Volts AC: 500
Amps: 30
Volts DC: 500
Type: North American Style
Mounting: Cartridge
Length: 51 mm
Interrupt Rating DC: 50 kA
Diameter: 14 mm
Amps: 30
Type: North American Style
Length: 51 mm
Volts AC: 500
Volts DC: 500
Mounting: Cartridge
Interrupt Rating DC: 50 kA