Legend Plate, 30mm, Half Round, Gray/Black, Text "MAN.-OFF-AUTO"

Item #: 386124

Cat #: 9001KN262

UPC: 785901917908

to view pricing and more.
Legend Plate, 30 mm, Half Round, Gray/Black, Text "MAN.-OFF-AUTO"

Overview

Legend Plate, 30 mm, Half Round, Gray/Black, Text "MAN.-OFF-AUTO"
Also known as: 785901917908, 9001KN262

Specifications

Mounting: Panel
Type: Legend Plate, Half Round, MAN.-OFF-AUTO
Color: Gray/Black
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Color: Gray/Black
Standards: California Proposition 65
Type: Legend Plate, Half Round, MAN.-OFF-AUTO
Size: 30 mm