Wallplate Insert, Decora, Telephone Jack, 6P4C, Flush, Light Almond

Item #: 386245

Cat #: 40649-T

UPC: 078477412459

to view pricing and more.
Wallplate Insert, Decora, Telephone Jack, Type 625, 6P4C, Flush Mount, Screw Terminals, Color: Light Almond.

Overview

Wallplate Insert, Decora, Telephone Jack, Type 625, 6P4C, Flush Mount, Screw Terminals, Color: Light Almond.

Decora Insert, 6P4C Modular Jack, Light Almond

Also known as: 078477412459, 40649-T

Specifications

Color: Light Almond
Mounting: Box
Gangs: 1
Number of Ports: 1
Connector Type: 6P4C
Color: Light Almond
Gangs: 1
Connector Type: 6P4C
Mounting: Box
Number of Ports: 1