WORLD-BEAM QS18 Series

Item #: 386290

Cat #: B8141-0/PG9

UPC:

to view pricing and more.
Documents & Guides
WORLD-BEAM QS18U: Ultrasonic TEACH mode, Range: 50-500 mm, Input: 12-30V dc, Output: SPST: PNP, 6 in pigtail Euro-style Quick-Disconnect Connector

Overview

WORLD-BEAM QS18U: Ultrasonic TEACH mode, Range: 50-500 mm, Input: 12-30V dc, Output: SPST: PNP, 6 in pigtail Euro-style Quick-Disconnect Connector
Also known as: B8141-0/PG9

Specifications

Gender: Female
Mounting: Cable
Color: Black
Pins: 4
Gender: Female
Color: Black
Mounting: Cable
Pins: 4