Nameplate, 30mm, Black/Gray, Metal, Black Text (JOG)

Item #: 386298

Cat #: CR104PXN1BP018

UPC: 783166290873

to view pricing and more.
Documents & Guides
Nameplate, 30 mm, Standard Size, Black/Gray, Black Text (JOG)

Overview

Nameplate, 30 mm, Standard Size, Black/Gray, Black Text (JOG)
Also known as: 783166290873, CR104PXN1BP018

Specifications

Color: Black/Gray
Type: Nameplate, JOG
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Color: Black/Gray
Mounting: Panel
Family / Style: CR104
Type: Nameplate, JOG
Size: 30 mm