Thermal Transfer, Marker Plate, Polyeste

Item #: 386328

Cat #: M200X050AET

UPC: 074983194018

to view pricing and more.
Documents & Guides
Green, thermal transfer marker plate, 2.00" x 0.50".

Overview

Green, thermal transfer marker plate, 2.00" x 0.50".
Also known as: 074983194018, M200X050AET

Specifications

Length: 2 in
Color: Green
Width: 0.500 in
Material: Polyester/Polyolefin
Length: 2 in
Width: 0.500 in
Color: Green
Material: Polyester/Polyolefin