Has Been Replaced By Eaton FAZ-D40/2-NA

Item #: 386350

Cat #: WMZT2D40

UPC: 786685257099

to view pricing and more.
40 Amp, 2-Pole, WMZT Series Din Rail Mount Circuit Breaker, 240V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489. Has Been Replaced By Eaton FAZ-D40/2-NA

Overview

40 Amp, 2-Pole, WMZT Series Din Rail Mount Circuit Breaker, 240V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489. Has Been Replaced By Eaton FAZ-D40/2-NA
Also known as: 786685257099, WMZT2D40

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 40
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D