Thermal Transfer, Marker Plate, Polyeste

Item #: 386360
Cat #: M200X050AIT
UPC:
Sign In or Register to view pricing and more.
Red, thermal transfer marker plate, 2.00" x 0.50".

Overview

Red, thermal transfer marker plate, 2.00" x 0.50".
Also known as: M200X050AIT

Specifications

Color: Red
Length: 2 in
Width: 0.500 in
Material: Polyester/Polyolefin
Color: Red
Width: 0.500 in
Length: 2 in
Material: Polyester/Polyolefin

Customer Reviews

No reviews for this product
(0)