This product may not be available in all locations.
Push Button, Flush, Black, Momentary, Non-Illuminated, Metal, 22.5mm
Item #:
38638
Cat #:
800FM-F2
UPC:
662073568674
Sign In or Register to view pricing and more.
Push Button, Flush, Black, Metal, Momentary, Non-Illuminated, 22.5 mm
Overview
Push Button, Flush, Black, Metal, Momentary, Non-Illuminated, 22.5 mm
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-F2 from Rockwell Automation® is a black, 22 mm momentary push button. It is a blank flush push button with no power module. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073568674, 800FM-F2
Specifications
Type: | Flush, 22.5mm, Pushbutton |
Family / Style: | 800F |
Color: | Black |
Type: | Flush, 22.5mm, Pushbutton |
Color: | Black |
Family / Style: | 800F |
Customer Reviews
No reviews for this product
(0)