CABLE TIE 120LB 24IN ORANGE NYLON

Item #: 386562

Cat #: TY277M-3

UPC: 786210962986

to view pricing and more.
Documents & Guides
High Performance Cable Tie for Indoor Applications, Orange Color Nylon 6.6, Length of 617mm (24.3 Inches) for Bundle Diameter up to 177mm (6.96 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Bulk Pack

Overview

High Performance Cable Tie for Indoor Applications, Orange Color Nylon 6.6, Length of 617mm (24.3 Inches) for Bundle Diameter up to 177mm (6.96 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Bulk Pack
Also known as: 786210962986, TY277M-3

Specifications

Color: Orange
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 24.300 in
Color: Orange
Weight Capacity: 120 lbs
Length: 24.300 in
Width: 0.270 in
Material: Nylon