TB TY277M-4 CABLE TIE 120LB 24IN YE

Item #: 386563

Cat #: TY277M-4

UPC: 786210860695

to view pricing and more.
Documents & Guides
THB TY277M-4 CABLE TIE 120LB

Overview

THB TY277M-4 CABLE TIE 120LB
Also known as: 786210860695, TY277M-4

Specifications

Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 24.300 in
Color: Yellow
Width: 0.270 in
Material: Nylon
Color: Yellow
Weight Capacity: 120 lbs
Length: 24.300 in