7 Amp Fast-Acting Glass Fuse, 1/4" x 1", 250V

Item #: 386682

Cat #: AGX-7

UPC: 051712704892

to view pricing and more.
Documents & Guides
7 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V

Overview

7 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V
Also known as: 051712704892, AGX-7

Specifications

Speed: Fast Acting
Type: Glass, Electronic
Amps: 7
Length: 1 in
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Speed: Fast Acting
Amps: 7
Diameter: 1/4 in
Mounting: Cartridge
Type: Glass, Electronic
Length: 1 in
Volts AC: 250