1-8/10 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V

Item #: 386721

Cat #: FRN-R-1-8/10

UPC: 051712507134

to view pricing and more.
Documents & Guides
1-8/10 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

1-8/10 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
Also known as: 051712507134, FRN-R-1-8/10

Specifications

Volts DC: 125
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Mounting: Cartridge
Amps: 1.800
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Volts DC: 125
Class: RK5
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Volts AC: 250
Amps: 1.800
Interrupt Rating AC: 200 kA