Relay Module, RB122, R1800, 1 DPDT Contact, 115VAC, 2.5mm

Item #: 386810

Cat #: 1SNA610115R2200

UPC: 662019277677

to view pricing and more.
Documents & Guides
Relay Module, RB122, R1800, 1 DPDT Contact, 115VAC, 2.5mmRelay Interface, DIN 1-3 Mountable, RB122 Instant Relay Block, 23 Millimeter Spacing, 110 Volt AC

Overview

Relay Module, RB122, R1800, 1 DPDT Contact, 115VAC, 2.5mmRelay Interface, DIN 1-3 Mountable, RB122 Instant Relay Block, 23 Millimeter Spacing, 110 Volt AC
Also known as: 662019277677, 1SNA610115R2200

Specifications

Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Volts AC: 110
Type: Relay Module
Mounting: DIN Rail
Family / Style: Entrelec
Type: Relay Module
Color: Gray
Volts AC: 110