This product has been discontinued.

Cable Gland, NPT: 2", Cable Diameter: 1.91 - 2.33", Aluminum
Item #: 386831
Cat #: TMC2X-200233A
UPC:
to view pricing and more.
Documents & Guides
Cable Gland, NPT: 2", Cable Diameter: 1.91 - 2.33 Inch, Material: Aluminum, For Use in Hazardous Locations With MC/MC-HL Cable, Corrugated Interlocked Aluminum Cable, Teck or CLX Cable.
Overview
Cable Gland, NPT: 2", Cable Diameter: 1.91 - 2.33 Inch, Material: Aluminum, For Use in Hazardous Locations With MC/MC-HL Cable, Corrugated Interlocked Aluminum Cable, Teck or CLX Cable.
Also known as: TMC2X-200233A
Specifications
| Diameter: | 2 in |
| Material: | Aluminum |
| Diameter: | 2 in |
| Material: | Aluminum |