Drive, AC, 380-480VAC 3-Ph, 3.4A, 1HP Normal Duty, 0.5HP Heavy Duty

Item #: 386835

Cat #: 20F11RD3P4AA0NNNNN

UPC: 884951299122

to view pricing and more.
Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 3.4 Amp, 1 Horse Power, Normal Duty, 0.5 Horse Power, Heavy Duty, Open Type

Overview

Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 3.4 Amp, 1 Horse Power, Normal Duty, 0.5 Horse Power, Heavy Duty, Open Type
Also known as: 884951299122, 20F11RD3P4AA0NNNNN

Specifications

Horsepower: 1, 0.500
Phase: 3
Type: General Purpose, Drive
Amps: 3.400
Horsepower: 1, 0.500
Type: General Purpose, Drive
Phase: 3
Amps: 3.400