Cable Tray, Ladder Type, Aluminum, 9" Spacing, 6" Wide, 12' Long

Item #: 386853

Cat #: 26A09-06-144

UPC: 781011170639

to view pricing and more.
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 9" Spacing, 6" Wide, 12' Long

Overview

Cable Tray, Ladder Type, Aluminum, 9" Spacing, 6" Wide, 12' Long
Also known as: 781011170639, 26A09-06-144

Specifications

Length: 12 ft
Width: 6 in
Material: Aluminum
Length: 12 ft
Material: Aluminum
Width: 6 in