REXEL logo

F-Can Ballast, Metal Halide, 175W, 120/277V *** Discontinued ***

Item #: 386860
Cat #: 1110245SCTC000C
UPC: 768386016304
Sign In or Register to view pricing and more.
F-Can Ballast, Metal Halide, Lamp Wattage: 175, 120/277 Volt, Lamp Type: 175 Watt MH, ANSI Code: M57 *** Discontinued ***

Product Overview

F-Can Ballast, Metal Halide, Lamp Wattage: 175, 120/277 Volt, Lamp Type: 175 Watt MH, ANSI Code: M57 *** Discontinued ***
Also known as: 768386016304, 1110245SCTC000C

Documents

Specifications

Type: F-Can
Volts AC: 120, 277
Wattage: 175
ANSI Code: M57
Light Technology: HID
Type: F-Can
Wattage: 175
Light Technology: HID
Volts AC: 120, 277
ANSI Code: M57

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)